Zoro Homepage

Cut Level A2 , Dipped , Polyurethane , M

  • Mfr # RWG550M

  • Zoro # G512467756


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG550M
Zoro #
G512467756
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
6
Coating Type
Dipped

Description

Radians - Ghost Series Cut Level 3 Work Gloves, Size: Medium - Excellent blend of cut protection and dexterity. Cut level 3 protection with 13 gauge HPPE seamless shell. Polyurethane dipped palm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.