Zoro Homepage

Cut Level A2 , Foam NBR , 2X 1 PR

  • Mfr # RWG532XXL

  • Zoro # G414573661


product price: $10.75
/pr
Sold in multiples of 12 for $129.00

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG532XXL
Zoro #
G414573661
UPC #
0674326265667
Country of Origin
Korea, Republic of

Dimensions

Glove Size
2X
Glove Length
10.5 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
3

Description

Glove, Cut A2, Black, 2X, Pair

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.