Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A2 , Foam NBR , M 1 PR

  • Mfr # RWG532M

  • Zoro # G314573679


product price: $10.75
/pr
Sold in multiples of 12 for $129.00

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG532M
Zoro #
G314573679
UPC #
0674326265636
Country of Origin
Korea, Republic of

Dimensions

Glove Size
M
Glove Length
12 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
3

Description

Glove, Cut A2, Black, M, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.