Zoro Homepage

Cut Level A2 , L 1 PR

  • Mfr # RWG538L

  • Zoro # G614573676


product price: $80.85
/pr
Sold in multiples of 12 for $970.20
Free Shipping & Returns

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A2
Glove Coating Coverage
Palm
Color
Green
Glove Length
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG538L
Zoro #
G614573676
UPC #
0674326292922
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.6 in
Thickness
18 ga

Details

ANSI/ISEA Cut Level
A2
Glove Coating Coverage
Palm
Color
Green

Description

Glove, Cut A2, Green, L, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.