Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A3 , Dipped , Polyurethane , L 1 PR

  • Mfr # RWGD101L

  • Zoro # G114573633


product price: $11.59
/pr
Sold in multiples of 12 for $139.08

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWGD101L
Zoro #
G114573633
UPC #
0674326310060
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
9.843 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
5
Coating Type
Dipped

Description

Gloves,Axis D2 Dyneema,CutA3,Gray,L, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.