Zoro Homepage

Cut Level A3 , PU , M 1 PR

  • Mfr # RWG562M

  • Zoro # G014573672


product price: $5.65
/pr
Sold in multiples of 12 for $67.80

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A3
Glove Coating Material
PU
Glove Coating Coverage
Palm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG562M
Zoro #
G014573672
UPC #
0674326309897
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.449 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A3
Glove Coating Material
PU
Glove Coating Coverage
Palm
Color
Gray
Cuff Style
Elastic Slip On
Glove Materials
HPPE Shell w/ Fiberglass, Polyurethane Palm

Description

Glove, Axis, Cut A3, Gray, M, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.