Zoro Homepage

Cut Level A4 , Dipped , M 1 PR

  • Mfr # RWGD110M

  • Zoro # G814573605


product price: $22.79
/pr
Sold in multiples of 12 for $273.48

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
Gray
Glove Length
13 in
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWGD110M
Zoro #
G814573605
UPC #
0674326302119
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
13 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
Gray
Coating Type
Dipped

Description

Glove,AxisD2,Dyneema, Cut A4, Gray, M, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.