Cut Level A4 , Dipped , Polyurethane , XL
Mfr # RWGD104XL
Zoro # G216311867
product price: $19.89
/eaSold in multiples of 12 for $238.68
Key Features
Glove Size
XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
black/blue/white
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWGD104XL
Zoro #
G216311867
UPC #
674326303307
Country of Origin
United States
Dimensions
Glove Size
XL
Glove Length
8.27 in
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
black/blue/white
Cuff Style
Seamless
Coating Type
Dipped
Description
Radians cut-resistant gloves series: AXIS D2 RWGD104, extra-large size, polyurethane palm, polyurethane coating, 13 ga 725 Dtex/polyester, black/blue/white, seamless cuff, ANSI cut-resistance level: A4, ANSI puncture-resistance level: 4, resists: abrasion, cut, tear and puncture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.