
Cut Level A4 , Foam Nitrile , 2XL 12 PK
Mfr # RWG564XXL
Zoro # G906376824
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
Key Features
Glove Size
2XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
HV Grn/Blk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG564XXL
Zoro #
G906376824
UPC #
67432631015
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
9.5 in
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
HV Grn/Blk
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Description
Radians rwg564xxl axis cut resistant gloves, foam nitrile palm, hv grn/blk, 2xl, 1 pr the rwg564, an axis series glove by radians, has an ansi cut rating of a4. The rwg564 glove features a hppe outer shell with fiberglass to provide significant protection against abrasion and cuts. The black foam nitrile palm coating provides excellent gripping power. features hppe outer shell with fiberglass. black foam nitrile coated palm. seamless cuff design load weight of 1510g tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture (4 5 4 4). ansi cut level a4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.