Cut Level A4 , Foam Nitrile , Micro , M 1 PR
Mfr # RWG604M
Zoro # G814573599
product price: $23.25
/prSold in multiples of 12 for $279.00
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue/White
Glove Coating Finish
Micro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG604M
Zoro #
G814573599
UPC #
0674326294742
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
9.7 in
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue/White
Glove Coating Finish
Micro
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
ANSI/ISEA Impact Level
1
Description
1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.