Zoro Homepage

Cut Level A4 , Foam Nitrile , Micro , S 1 PR

  • Mfr # RWG604S

  • Zoro # G514573653


product price: $23.25
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue/White
Glove Coating Finish
Micro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG604S
Zoro #
G514573653
UPC #
0674326294759
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.7 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue/White
Glove Coating Finish
Micro
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
ANSI/ISEA Impact Level
1

Description

Glove, A4,Blue/White, S, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.