Zoro Homepage

Cut Level A4 , Foam Nitrile , S 12 PK

  • Mfr # RWG564S

  • Zoro # G606376728


product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Hi-Vis Grn/Blk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG564S
Zoro #
G606376728
UPC #
67432631011
Country of Origin
China

Dimensions

Glove Size
S

Details

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Hi-Vis Grn/Blk
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist

Description

Radians rwg564s axis cut resistant gloves, foam nitrile palm, hi-vis grn/blk, s, 1 pair the rwg564, an axis series glove by radians, has an ansi cut rating of a4. The rwg564 glove features a hppe outer shell with fiberglass to provide significant protection against abrasion and cuts. The black foam nitrile palm coating provides excellent gripping power. features hppe outer shell with fiberglass. black foam nitrile coated palm. seamless cuff design load weight of 1510g tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture (4 5 4 4). ansi cut level a4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.