Zoro Homepage

Cut Level A4 , Polyurethane , 2X 1 PR

  • Mfr # RWG701XXL

  • Zoro # G100761709


product price: $6.29
/pr
Sold in multiples of 12 for $75.48

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG701XXL
Zoro #
G100761709
UPC #
674326339634
Country of Origin
Pakistan

Dimensions

Glove Size
2X
Glove Length
9.8425
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Insulated
No
Standards
EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4
Weight
0.0926

Description

The Radians RWG701 TEKTYE Touchscreen A4 Work Glove is a 13 gauge black shell with a PU palm coating. TEKTYE is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.