
Cut Level A4 , Polyurethane , 2XL 12 PK
Mfr # RWG560XXL
Zoro # G106376679
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
Key Features
Glove Size
2XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray/ Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG560XXL
Zoro #
G106376679
UPC #
674326302744
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
10 in
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray/ Black
ANSI/ISEA Abrasion Level
6
Glove Materials
HPPE Shell w/ Fiberglass and PU Palm
Description
Radians rwg560xxl axis cut resistant polyurethane palm gloves, gray/ black, 2xl, 1 pair the rwg560, an axis series glove by radians , has an ansi cut rating of a4 and an en388 cut rating of 5. The rwg560 glove features a13 gauge, gray hppe outer shell with fiberglass to provide significant protection against abrasion and cuts. The black pu palm coating provides excellent gripping power. features 13 gauge hppe gray outer shell with fiberglass black polyurethane coated palm. seamless cuff design. load weight of 1995g tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture (4 5 4 3). ansi cut level a4, en388 cut level 5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.