
Cut Level A4 , Polyurethane , L 1 PR
Mfr # RWG701L
Zoro # G500761873
product price: $6.29
/prSold in multiples of 12 for $75.48
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG701L
Zoro #
G500761873
UPC #
674326339597
Country of Origin
Pakistan
Dimensions
Glove Size
L
Glove Length
9.8425
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Standards
EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4
Insulated
No
Weight
0.0926
Description
The Radians RWG701 TEKTYE Touchscreen A4 Work Glove is a 13 gauge black shell with a PU palm coating. TEKTYE is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.