Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A4 , Polyurethane , M 12 PK

  • Mfr # RWG560M

  • Zoro # G806376757


product price: $177.99
/pk 12, $14.83/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray/ Black
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG560M
Zoro #
G806376757
UPC #
674326302713
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.49 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray/ Black
ANSI/ISEA Abrasion Level
6
Cuff Style
Elastic Slip On
Glove Materials
HPPE Shell w/ Fiberglass and PU Palm

Description

Radians rwg560m axis cut resistant polyurethane palm gloves, gray/ black, m, 1 pair the rwg560, an axis series glove by radians , has an ansi cut rating of a4 and an en388 cut rating of 5. The rwg560 glove features a13 gauge, gray hppe outer shell with fiberglass to provide significant protection against abrasion and cuts. The black pu palm coating provides excellent gripping power. features 13 gauge hppe gray outer shell with fiberglass black polyurethane coated palm. seamless cuff design. load weight of 1995g tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture (4 5 4 3). ansi cut level a4, en388 cut level 5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.