Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A4 , Polyurethane , XL 12 PK

  • Mfr # RWG557XL

  • Zoro # G806376665


product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Orange/Black
Glove Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG557XL
Zoro #
G806376665
UPC #
67432629336
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9.5 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Orange/Black

Description

Radian rwg557xl axis cut resistant polyurethane palm gloves, orange/black, xl, 1 pair the rwg557, an axis series glove by radians , has an ansi cut rating of a4 and an en388 cut rating of 5. The rwg557 glove features a 13 gauge knitted shell with high tenacity nylon and fiberglass to provide significant protection against abrasion and cuts. The black pu coating provides excellent gripping power. features 13 gauge orange knitted shell with high tenacity nylon and fiberglass provides cut resistance. black pu palm coating provides extra grip and protection from abrasion in wet or dry conditions seamless cuff design provides a comfortable fit. tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture ( 4 5 4 3). ansi cut level a4, en388 cut level 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.