Zoro Homepage

Cut Level A5 , Foam NBR , 2X 1 PR

  • Mfr # RWG535XXL

  • Zoro # G900761251


product price: $11.55
/pr
Sold in multiples of 12 for $138.60

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam NBR
Color
Black
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG535XXL
Zoro #
G900761251
UPC #
674326341330
Country of Origin
Korea, Republic of

Dimensions

Glove Size
2X
Glove Length
10
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam NBR
Color
Black
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Weight
0.43
Standards
EN388: 4 X 4 3 E, ANSI Cut Level A5, ANSI Abrasion Level 5, ANSI Puncture Level 4
Insulated
No

Description

The Radians RWG535 HPPE Cut Level A5 with Touchscreen and Reinforced Thumb Crotch Work Glove has a Black Foam NBR Coating with a 13 Gauge HPPE/Stainless Steel shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.