Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A5 , M 1 PR

  • Mfr # RWG52M

  • Zoro # G015548365


product price: $14.29
/pr
Sold in multiples of 12 for $171.48

Key Features

ANSI/ISEA Cut Level
A5
Color
White
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip-On
Glove Length
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG52M
Zoro #
G015548365
UPC #
674326308036
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
9.7 in

Details

ANSI/ISEA Cut Level
A5
Color
White
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip-On
Glove Materials
Goatskin Leather

Description

Glove,Kamori,A5 Cut,Goatskin Lthr,M,Pair

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.