Zoro Homepage

Cut Level A5 , S 1 PR

  • Mfr # RWG50S

  • Zoro # G414573609


product price: $23.29
/pr
Sold in multiples of 12 for $279.48

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A5
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip-On
Glove Length
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG50S
Zoro #
G414573609
UPC #
0674326303376
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
9.7 in

Details

ANSI/ISEA Cut Level
A5
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip-On
Glove Materials
Goatsking Leather / TPR Knuckles
ANSI/ISEA Impact Level
2

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.