Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A5 , Sandy , M 1 PR

  • Mfr # RWG609M

  • Zoro # G000761502


product price: $15.99
/pr
Sold in multiples of 12 for $191.88

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Palm
Color
Gray / Red
Glove Coating Finish
Sandy
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG609M
Zoro #
G000761502
UPC #
674326339559
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10.75
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Palm
Color
Gray / Red
Glove Coating Finish
Sandy
Cuff Style
Knit Wrist
ANSI/ISEA Impact Level
2
Weight
0.402
Insulated
No

Description

The Radians RWG609 Cut Protection Level A5 Work Glove has an ANSI Cut rating of A5 and an EN388 cut rating of 5. Sandy foam nitrile palm coating provides a strong grip in both wet and dry applications. The dense TPR overlays on the back of the hand provide added impact protection. This 15 gauge high performance glove is ideal for applications needing high cut and abrasion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.