Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A5 , XL 12 PK

  • Mfr # RWG52XL

  • Zoro # G306376714


product price: $311.99
/pk 12, $26.00/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Color
White
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip-On
Glove Length
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG52XL
Zoro #
G306376714
UPC #
674326303190
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
9.7 in

Details

ANSI/ISEA Cut Level
A5
Color
White
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip-On
Glove Materials
Goatskin Leather

Description

Radians rwg52xl kamori leather gloves w/aramid liner, cut a4, 1 pair, white, xl the kamorirwg52 cut protection work glove by radians has an ansi cut rating of a4 and an en388 cut rating of 5. The white grain goat skin glove with an aramid lining provides excellent cut protection. features white grain goat skin driver with aramid lining slip-on cuff design and keystone thumb provide a comfortable fit. load weight of 1851g tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture (3 5 2 3). ansi cut level a4, en388 cut level 5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.