Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A8 , Polyurethane , 2X 1 PR

  • Mfr # RWG588XXL

  • Zoro # G014573665


product price: $6.75
/pr
Sold in multiples of 12 for $81.00

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG588XXL
Zoro #
G014573665
UPC #
0674326377711
Country of Origin
China

Dimensions

Glove Size
2X
Glove Length
10.24 in
Thickness
18 ga

Details

ANSI/ISEA Cut Level
A8
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist

Description

Glove, Cut A8, Blue, 2X, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.