Zoro Homepage

Cut Level A9 , Dipped , Sandy , 2X 1 PR

  • Mfr # RWG589XXL

  • Zoro # G214573601


product price: $8.15
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG589XXL
Zoro #
G214573601
UPC #
0674326377773
Country of Origin
China

Dimensions

Glove Size
2X
Glove Length
10.63 in
Thickness
18 ga

Details

ANSI/ISEA Cut Level
A9
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Coating Type
Dipped

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.