Zoro Homepage

Cut Level Dipped Glove, Cut Level A3 , Polyurethane , XS 1 PR

  • Mfr # RWGD101XS

  • Zoro # G908657020


product price: $9.79
/pr
Sold in multiples of 12 for $117.48

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWGD101XS
Zoro #
G908657020
UPC #
674326309989
Country of Origin
Pakistan

Dimensions

Glove Size
XS
Glove Length
8.661 in
Thickness
13 ga

Details

Item
Cut Level Dipped Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Cuff Style
Slip On
Glove Materials
Dyneema ®

Description

Dyneema Diamond Technology offers maximum protection over traditional materials like aramid, leather, nylon and polyethylene with glass fiber. Dyneema Diamond Technology fibers are thinner than generic HMPE fibers and less dense than aramid fibers, making them more comfortable, thinner and cooler to the touch, while still providing advanced cut protection. The RWGD101, an Axis D2 Series glove with Dyneema Diamond Technology, has an ANSI Cut rating of A3 and an EN388 cut rating of 5.? The RWGD101 glove features a 13 gauge white polyester shell with Dyneema Diamond Technology and a gray PU palm coating to provide significant protection against abrasion and cuts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.