Zoro Homepage

Cut Level Glove, Cut Level A4 , FDG , XL 1 PR

  • Mfr # RWG718XL

  • Zoro # G608657016


product price: $10.79
/pr
Sold in multiples of 12 for $129.48

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
FDG
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG718XL
Zoro #
G608657016
UPC #
674326339771
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
9.8425 in
Thickness
18 ga

Details

Item
Cut Level Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
FDG
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Palm Material
FDG
Touchscreen Compatible
Yes

Description

The Radians RWG718 TEKTYE FDG Touchscreen A4 Work Glove is an 18-gauge blue shell with a black FDG palm coating. TEKTYE is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel. The FDG coating is a developed coating useful for applications requiring high abrasion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.