Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , L

  • Mfr # RWG530L

  • Zoro # G3855243


product price: $4.79
/ea
Sold in multiples of 12 for $57.48

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG530L
Zoro #
G3855243
UPC #
674326255378
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.7
Thickness
13 ga
Height
0.4
Width
3.8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Coating Type
Dipped
Standards
EN388: 3 X 4 2 A, ANSI Cut Level A2, ANSI Abrasion Level 6, ANSI Puncture Level 4
Weight
0.43
Insulated
No

Description

Radians RWG530 AXIS(TM) Cut Protectio,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.