This item is Discontinued.

Radians Cut Resistant Coated Gloves, A4 Cut Level, Black, XL RWGD108TXL

Cut Resistant Coated Gloves, A4 Cut Level, Black, XL (Discontinued)

  • Mfr # RWGD108TXL
  • Zoro # G3854123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWGD108TXL
Zoro #
G3854123
UPC #
674326307961
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Black
Coating Material
Nitrile

Description

Radians RWGD108 AXIS D2(TM) Dyneem,PK 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.