Shop RADIANS
See all product information
Create Account
Cut-Resistant Coated Gloves, AXIS Series, A4 Cut Level, 13 ga, Hi-Vis Orange, XL
- Mfr # RWG557XL
- Zoro # G3855304
product price:Â
$
4.59
/pk
Sold in multiples of 12Â pks for
$55.08
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Hi-Vis Orange
ANSI/ISEA Abrasion Level
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG557XL
- Zoro #
- G3855304
- UPC #
- 674326293363
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Glove Length
- 9.5
- Thickness
- 13 gauge
- Height
- 1.5
- Width
- 5
Details
- Item
- Cut-Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Color
- Hi-Vis Orange
- ANSI/ISEA Abrasion Level
- 1
- Series
- AXIS
- Cuff Style
- Slip On
- Glove Materials
- High Tenacity Nylon
- Palm Material
- PU
- Standards
- EN388:2003 4 5 4 3, ANSI Cut Level A4
- Weight
- 0.1531
- ANSI/ISEA Puncture Level
- 4
- Insulated
- No
- Silicone-Free
- No
Description
RWG557 AXIS(TM) Cut Protection Level,PR, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.