49750 Welding Leather Glove, Gauntlet Cuff, Straight Thumb, Premium Elkskin, XL, 12 PK

  • Mfr # 49750XL
  • Zoro # G8246904
product price: 
$
181.99
/pk of 12, $15.17/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Cuff Material
Elkskin
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cotton, Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
49750XL
Zoro #
G8246904
UPC #
-
Country of Origin
China
Item
Welding Leather Glove
Cuff Material
Elkskin
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cotton, Foam
Palm Material
Elkskin
Thumb Style
Straight
Series
49750
Glove Liner Material
Unlined
Leather Palm Process
Grain
Welding Glove Application
MIG, TIG
Stitching Material
Kevlar(R)
Color
Gray
ANSI/ISEA Puncture Force
150 N
Leather Grade
Premium
Brand and Series
MCR Safety 49750
Standards
ANSI/ISEA 105:2016, ASTM F1060-18
Glove Hand Style
Left and Right
Leather Color
Gray
Glove Back Color
Gray
Glove Construction
Cut and Sewn
Max. Temp.
608 Degrees F
Reinforcement Coverage
Reinforced Thumb
Insulated
No
ANSI/ISEA Puncture Level
5
Cuff Color
Gray
Glove Materials
Elkskin
Leather Glove Style
Work
Wire Color
Gray

Dimensions

Glove Size
XL
Cuff Length
5 in

Description

Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Cotton, Foam, Thumb Style Straight, Glove Size XL, Color Gray, Cuff Material Elkskin, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.