Cut-Resistant Coated Gloves, AXIS Series, A4 Cut Level, 13 ga, Hi-Vis Orange, S, PR

  • Mfr # RWG557S

  • Zoro # G614573683


product price:  $5.45
/pr
Sold in multiples of 12 for $65.40

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Hi-Vis Orange
ANSI/ISEA Abrasion Level
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG557S
Zoro #
G614573683
UPC #
0674326293332
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
8.8582 in
Thickness
13 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Hi-Vis Orange
ANSI/ISEA Abrasion Level
1
Series
AXIS
Cuff Style
Slip On
Glove Materials
High Tenacity Nylon
Standards
EN388:2003 4 5 4 3, ANSI Cut Level A4
Palm Material
PU
ANSI/ISEA Puncture Level
4

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.