Cut Resistant Coated Gloves, Cut Level A2 , Dotted , Foam Nitrile , XS 1 PR

  • Mfr # RWG538XS

  • Zoro # G3854997


product price:  $7.49
/pr
Sold in multiples of 12 for $89.88

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG538XS
Zoro #
G3854997
UPC #
674326303932
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9.647
Thickness
18 ga
Width
3.3465
Height
0.3937

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Slip On
Coating Type
Dotted
Standards
EN388:2003 4 3 4 1, ANSI Cut Level A2
Weight
0.0855
Insulated
No

Description

Foam Nitrile w/ Dots XS, 18 Ga,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.