Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Foam Nitrile , XL

  • Mfr # RWG532XL

  • Zoro # G3855889


product price: $9.95
/ea
Sold in multiples of 12 for $119.40

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG532XL
Zoro #
G3855889
UPC #
674326265650
Country of Origin
Korea, Republic of

Dimensions

Glove Size
XL
Glove Length
12
Thickness
13 ga
Width
5
Height
0.5

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Weight
0.43
Standards
EN388: 4 3 4 3, ANSI Cut Level A2, ANSI Abrasion Level 3, ANSI Puncture Level 4
Insulated
No

Description

Radians RWG532 AXIS(TM) Cut Protectio,PR, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.