Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A2 , Polyurethane , M

  • Mfr # RWG550M

  • Zoro # G3855408


product price: $5.55
/ea
Sold in multiples of 12 for $66.60

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG550M
Zoro #
G3855408
UPC #
674326277134
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10
Thickness
13 gauge
Height
1
Width
5.5

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
ANSI/ISEA Abrasion Level
6
Series
Ghost
Cuff Style
Knit Wrist
Glove Materials
HPPE Shell, Polyurathane Palm
ANSI/ISEA Puncture Level
3
Palm Material
Polyurathane
Standards
EN388: 4 X 4 3 B, ANSI Cut Level A2, ANSI Abrasion Level 6, ANSI Puncture Level 3
Weight
0.1281
Insulated
No

Description

Radians RWG550 Ghost(TM) Series Cut P,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.