
Cut Resistant Coated Gloves, Cut Level A2 , Polyurethane , M
Mfr # RWG561M
Zoro # G3877993
product price: $4.89
/eaSold in multiples of 12 for $58.68
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Cuff Style
Slip On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG561M
Zoro #
G3877993
UPC #
674326309842
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
9.449
Thickness
18 ga
Width
3.346
Height
0.142
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Cuff Style
Slip On
Glove Materials
HPPE Shell, Polyurethane Palm
Weight
0.075
Insulated
No
Description
Radians RWG561 AXIS(TM) Cut Protectio,PR, Package Quantity 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.