Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Polyurethane , S

  • Mfr # RWG561S

  • Zoro # G3878018


product price: $4.89
/ea
Sold in multiples of 12 for $58.68

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Cuff Style
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG561S
Zoro #
G3878018
UPC #
674326309835
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.055
Thickness
18 ga
Height
0.142
Width
3.346

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Cuff Style
Slip On
Glove Materials
HPPE Shell, Polyurethane Palm
Weight
0.07
Insulated
No

Description

Radians RWG561 AXIS(TM) Cut Protectio,PR, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.