Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A2 , Polyurethane , XS 1 PR

  • Mfr # RWG550XS

  • Zoro # G408656905


product price: $5.55
/pr
Sold in multiples of 12 for $66.60

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG550XS
Zoro #
G408656905
UPC #
674326317113
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9.7 in
Thickness
13 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
ANSI/ISEA Abrasion Level
6
Series
Ghost
Cuff Style
Knit Wrist
Glove Materials
HPPE Shell, Polyurathane Palm
ANSI/ISEA Puncture Level
3
Standards
EN388: 4 X 4 3 B, ANSI Cut Level A2, ANSI Abrasion Level 6, ANSI Puncture Level 3
Palm Material
Polyurathane

Description

The RWG5550, a Ghost Series glove by Radians, has an ANSI Cut rating of 2 and an EN388 cut rating of 2. The RWG550 glove features a 13 gauge, HPPE shell and a polyurethane palm coating to provide a comfortable fit in hazardous applications. It's often used in work environments with sharp objects, like HVAC, Construction and Manufacturing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.