
Cut Resistant Coated Gloves, Cut Level A3 , Polyurethane , 2XL
Mfr # RWG562TXXL
Zoro # G3873854
product price: $5.89
/eaSold in multiples of 12 for $70.68
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
Gray
Series
AXIS
Cuff Style
Slip On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG562TXXL
Zoro #
G3873854
UPC #
674326310374
Country of Origin
China
Dimensions
Glove Size
2XL
Thickness
13 ga
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
Gray
Series
AXIS
Cuff Style
Slip On
Palm Material
Polyurethane
Description
Radians RWG562 AXIS(TM) Cut Protectio,PR, Package Quantity 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.