Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A3 , Polyurethane , M

  • Mfr # RWG562TM

  • Zoro # G3873766


product price: $5.89
/ea
Sold in multiples of 12 for $70.68

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
Gray
Series
AXIS
Cuff Style
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG562TM
Zoro #
G3873766
UPC #
674326310497
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
Gray
Series
AXIS
Cuff Style
Slip On
Palm Material
Polyurethane

Description

Radians RWG562 AXIS(TM) Cut Protectio,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.