Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A3 , Polyurethane , S

  • Mfr # RWG562S

  • Zoro # G3873748


product price: $5.49
/ea
Sold in multiples of 12 for $65.88

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG562S
Zoro #
G3873748
UPC #
674326309880
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.055
Thickness
13 ga
Height
0.157
Width
3.346

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Slip On
Glove Materials
HPPE Shell w/ Fiberglass, Polyurethane Palm
Weight
0.114
Insulated
No
Silicone-Free
No

Description

Radians RWG562 AXIS(TM) Cut Protectio,PR, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.