Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , 2XL

  • Mfr # RWG555XXL

  • Zoro # G3855575


product price:  $8.65
/ea
Sold in multiples of 12 for $103.80

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Foam Nitrile
Color
Gray
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG555XXL
Zoro #
G3855575
UPC #
674326277226
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9.7
Thickness
13 gauge
Height
0.4
Width
3.8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Foam Nitrile
Color
Gray
ANSI/ISEA Abrasion Level
4
Series
AXIS
Cuff Style
Knit Wrist
Coating Type
Dipped
Glove Materials
HPPE
Palm Material
Foam Nitrile
ANSI/ISEA Puncture Level
5
Weight
0.14
Standards
EN388: 4 X 4 4 D, ANSI Cut Level A4, ANSI Abrasion Level 4, ANSI Puncture Level 5
Insulated
No

Description

Radians RWG555 AXIS(TM) Cut Protectio,PR, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.