Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , 2XL

  • Mfr # RWG566XXL

  • Zoro # G3878325


product price: $7.19
/ea
Sold in multiples of 12 for $86.28

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG566XXL
Zoro #
G3878325
UPC #
674326316468
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.63
Thickness
18 ga
Height
0.142
Width
3.937

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
ANSI/ISEA Abrasion Level
3
Cuff Style
Slip On
Coating Type
Dipped
Glove Materials
HPPE Shell w/Stainless Steel, Polyurethane palm
Standards
EN 388:2016 4X31E, ANSI Cut Level A5, ANSI Puncture Level 3, ANSI Abrasion Level 3
Weight
0.105
Insulated
No

Description

Radians RWG566 AXIS(TM) Cut Protectio,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.