
Cut Resistant Coated Gloves, Cut Level A4 , Foam Nitrile , 2XL
Mfr # RWG564TXXL
Zoro # G3874213
product price:Â $6.65
/ea
Sold in multiples of 12 for $79.80
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Black,Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG564TXXL
Zoro #
G3874213
UPC #
674326310244
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Black,Yellow
Description
Radians RWG564 AXIS(TM) Cut Protectio,PR, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.