Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A4 , Foam Nitrile , M

  • Mfr # RWG564M

  • Zoro # G3873949


product price: $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Hi-Vis Lime
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG564M
Zoro #
G3873949
UPC #
674326310121
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
8.5
Thickness
13 gauge
Width
5
Height
1.5

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Hi-Vis Lime
ANSI/ISEA Abrasion Level
6
Series
AXIS RWG564
Cuff Style
Seamless
Glove Materials
HPPE, Fiberglass
Standards
EN388: 4 X 4 2 D, ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4
Weight
0.1562
Palm Material
Foam Nitrile
ANSI/ISEA Puncture Level
4
Insulated
No
Silicone-Free
No

Description

Radians RWG564 AXIS(TM) Cut Protectio,PR, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.