Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A4 , Polyurethane , XL 1 PR

  • Mfr # RWG560XL

  • Zoro # G3873574


product price: $5.45
/pr
Sold in multiples of 12 for $65.40

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG560XL
Zoro #
G3873574
UPC #
674326302737
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.2
Thickness
13 ga
Width
3.54
Height
0.14

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
6
Series
AXIS RWG560
Cuff Style
Slip On
Glove Materials
HPPE, Fiberglass
Weight
0.166
Palm Material
Polyurethane
Standards
EN388: 2003 4 5 4 3, ANSI Cut Level A4
ANSI/ISEA Puncture Level
5
Insulated
No
Silicone-Free
No

Description

Radians RWG560 AXIS(TM) Cut Protectio,PR, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.