Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A8 , Polyurethane , 2XL 1 PR

  • Mfr # RWG558XXL

  • Zoro # G3873504


product price: $5.99
/pr
Sold in multiples of 12 for $71.88

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Hi-Vis Lime
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG558XXL
Zoro #
G3873504
UPC #
674326293424
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.75
Thickness
13 gauge
Height
0.16
Width
3.5

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Hi-Vis Lime
ANSI/ISEA Abrasion Level
5
Series
AXIS RWG558
Cuff Style
Slip On
Glove Materials
HPPE Shell w/ Fiberglass & Stainless Steel, PU Palm
Palm Material
Polyurethane
Standards
EN388:2016 4X43F, ANSI Cut Level A8
Weight
0.185
ANSI/ISEA Puncture Level
4
Insulated
No
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.