Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A8 , Polyurethane , XL 1 PR

  • Mfr # RWG558XL

  • Zoro # G3873468


product price: $6.55
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Hi-Vis Lime
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG558XL
Zoro #
G3873468
UPC #
674326293417
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.35
Thickness
13 gauge
Width
3.5
Height
0.16

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Hi-Vis Lime
ANSI/ISEA Abrasion Level
5
Series
AXIS RWG558
Cuff Style
Slip On
Glove Materials
HPPE Shell w/ Fiberglass & Stainless Steel, PU Palm
Weight
0.182
ANSI/ISEA Puncture Level
4
Palm Material
Polyurethane
Standards
EN388:2016 4X43F, ANSI Cut Level A8
Insulated
No
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.