
Cut-Resistant Gloves, Cut Level A4 , Polyurethane , S
Mfr # RWG557S
Zoro # G3855198
product price: $5.35
/eaSold in multiples of 12 for $64.20
Key Features
Glove Size
S
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Hi-Vis Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RWG557S
Zoro #
G3855198
UPC #
674326293332
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
8.8582
Thickness
13 gauge
Width
3.3467
Height
0.5118
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Hi-Vis Orange
ANSI/ISEA Abrasion Level
1
Cuff Style
Slip On
Glove Materials
High Tenacity Nylon
Standards
EN388:2003 4 5 4 3, ANSI Cut Level A4
ANSI/ISEA Puncture Level
4
Weight
0.1145
Palm Material
PU
Insulated
No
Description
RWG557 AXIS(TM) Cut Protection Level,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.