Cut Resistant Gloves, Cut Level A4 , Uncoated , 2XL 12 PR

  • Mfr # RWG52TXXL

  • Zoro # G3874633


product price: $15.19
/pk 12, $1.27/ea
Sold in multiples of 12 for $182.28

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG52TXXL
Zoro #
G3874633
UPC #
674326310299
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White

Description

Radians RWG52 KAMORI(TM) Cut Protecti,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.