
Cut Resistant Gloves, Cut Level A4 , Uncoated , S
Mfr # RWG52TS
Zoro # G3874597
product price: $12.53
/eaSold in multiples of 12 for $150.36
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG52TS
Zoro #
G3874597
UPC #
674326310251
Country of Origin
Pakistan
Dimensions
Glove Size
S
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White
Description
Radians RWG52 KAMORI(TM) Cut Protecti,PR, Package Quantity 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.